Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Ge Fiberglass Reinforced Polyester Enclosure, 1, 2, 3, 4, 4X, Screw On GE-VJB2016W

Fiberglass Reinforced Polyester Enclosure, 1, 2, 3, 4, 4X, Screw On (Discontinued)

  • Mfr # GE-VJB2016W
  • Zoro # G0270481
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GE-VJB2016W
Zoro #
G0270481
UPC #
635394581158
Country of Origin
United States

Dimensions

Depth
11.51 in
Height
20.32 in
Usable Opening Depth
10.72 in
Nominal Enclosure Width
17 in
Width
17.32 in

Details

Item - Electrical Enclosure
Enclosure
Item
Enclosure
Enclosure NEMA Rating
1, 2, 3, 4, 4X
Material of Enclosure
Fiberglass Reinforced Polyester
Closure Method
Screws
Enclosure Cover Type
Screw On
Knockouts
No
Metallic / Non-Metallic
Non-Metallic
Color
Light Gray
Finish
Smooth
Mounting
Wall
Solid / Clear Cover
Clear
Standards
UL Listed, CSA Certified, CE Approved, RoHS Compliant
NEMA Rating
1, 2, 3, 4, 4X
Knockouts / No Knockouts
No Knockouts
Interior Panel
35ZV38, 35ZV39 or 35ZV40
Material
Fiberglass Reinforced Polyester
Basic Material
Nonmetallic
Gasket
Polyurethane
Enclosure Cover Features
Clear
Series
VJB
IP Rating
66
Features
Light Weight Watertight

Description

Enclosure NEMA Rating 1, 2, 3, 4, 4X, Material of Enclosure Fiberglass Reinforced Polyester, 17 in, Screw On Enclosure Cover Type, Solid / Clear Cover Clear, Closure Method Screws, Finish Smooth, Color Light Gray, Depth 11.51 in, Enclosure Cover Features Clear, Features Light Weight Watertight, Polyurethane Gasket, Height 20.32 in, Interior Panel 35ZV38, 35ZV39 or 35ZV40, IP Rating 66, Wall Mounting, Series VJB, Standards UL Listed, CSA Certified, CE Approved, RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.