This item is Discontinued.

Hoffman Fiberglass Reinforced Polyester Enclosure, 3, 3R, 4, 4X, 12, 13, Hinged VJ1614NHWLL2

Fiberglass Reinforced Polyester Enclosure, 3, 3R, 4, 4X, 12, 13, Hinged (Discontinued)

  • Mfr # VJ1614NHWLL2
  • Zoro # G6558973
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VJ1614NHWLL2
Zoro #
G6558973
UPC #
635394013642
Country of Origin
United States

Dimensions

Nominal Enclosure Width
15 in
Height
17.31 in
Usable Opening Depth
6.38 in
Depth
6.67 in
Width
15.31 in

Details

Item - Electrical Enclosure
Enclosure
Item
Enclosure
Enclosure NEMA Rating
3, 3R, 4, 4X, 12, 13
Material of Enclosure
Fiberglass Reinforced Polyester
Closure Method
Twist Latch
Enclosure Cover Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Non-Metallic
Color
Light Gray
Finish
Smooth
Mounting
Wall
Solid / Clear Cover
Solid
Standards
IEC 439-1, IEC 529, EN 50298, UL 508A, CE Certified, RoHS Compliant
Basic Material
Nonmetallic
Knockouts / No Knockouts
No Knockouts
Material
Fiberglass Reinforced Polyester
Interior Panel
2HRL5, 2HRA1 or 2HRL6
IP Rating
65
Series
VJ
Gasket
Polyurethane
NEMA Rating
3, 3R, 4, 4X, 12, 13
Enclosure Cover Features
Opaque, Twist Latch

Description

Enclosure NEMA Rating 3, 3R, 4, 4X, 12, 13, Material of Enclosure Fiberglass Reinforced Polyester, 15 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Twist Latch, Finish Smooth, Color Light Gray, Depth 6.67 in, Enclosure Cover Features Opaque, Twist Latch, Polyurethane Gasket, Height 17.31 in, Interior Panel 2HRL5, 2HRA1 or 2HRL6, IP Rating 65, Wall Mounting, Series VJ, Standards IEC 439-1, IEC 529, EN 50298, UL 508A, CE Certified, RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.