PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Enclsr, Nonmtlc, 19.31InHx17.31InWx9.58InD

GENERAL ELECTRIC| Zoro #: G1061776| Mfr #: VJ1816NHW

$210.87 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1061776 Mfr #: VJ1816NHW
Color: Light GrayItem: Enclosure
Material: Fiberglass Reinforced PolyesterFinish: Smooth
IP Rating: 65Series: VJ
Gasket: PolyurethaneNEMA Rating: 3, 3R, 4, 4X, 12, 13
Enclosure Cover Type: HingedMounting: Wall
Standards: IEC 439-1, IEC 529, EN 50298, UL 508A, CE Certified, RoHS CompliantBasic Material: Nonmetallic
Enclosure Cover Features: OpaqueUsable Opening Depth: 9.25"
Interior Panel: 2HRL7, 2HRA2 or 2HRL8Width: 17.31"
Height: 19.31"Depth: 9.58"
Country of Origin (subject to change): United States

Product Description

Enclosure, Nonmetallic, Height 19.31 In., Width 17.31 In., Depth 9.58 In., Material Fiberglass Reinforced Polyester, No Knockouts, NEMA Rating 3, 3R, 4, 4X, 12, 13, Finish Smooth, Hinged Enclosure Cover Type, Enclosure Cover Features Opaque, IP Rating 65, Color Light Gray, Polyurethane Gasket, Series VJ, Wall Mounting, Usable Opening Depth 9.25 In., Interior Panel 2HRL7, 2HRA2 or G7630147, Standards IEC 439-1, IEC 529, EN 50298, UL 508A, CE Certified, RoHS Compliant

Product Reviews