Feeder Circuit Breaker, Type THQL, 30 A, 1 -Pole, 120/240 V, Plug Mounting
- Mfr # THQL1130
- Zoro # G124231486
product price:Â
$
18.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- THQL1130
- Zoro #
- G124231486
- UPC #
- 783164012873
- Country of Origin
- United States
Description
CIRCUIT BREAKER 1P1IN THQL 30A. Specifications:. Suitable for: Reverse Feed. Copper-to-copper connections, calibrated for optimum trip performance, heat-resistant thermoset cases and covers, cemented calibration screw. Type THQL 1 in per pole. May be used, when marked to accept, with American Switch, Arrow Hart, Bryant, General Switch, GTE, Sylvania, most ITE, Murray, Westinghouse Type BR, Challenger and Crouse-Hinds. 15 to 30 A. 14 to 8 Cu or 12 to 8 Al AWG wire. 35 to 60 A. 8 to 3 Cu or 8 to 2 Al AWG wire. UL listed, HACR rated. 1 in module, 120/240 V.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.