Feeder Circuit Breaker, Type THQL, 70 A, 2 -Pole, 120/240 V, Plug Mounting
- Mfr # THQL2170
- Zoro # G524231215
product price:Â
$
117.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- THQL2170
- Zoro #
- G524231215
- UPC #
- 783164099201
- Country of Origin
- United States
Description
CIRCUIT BRKR QLN2P 2IN 70/70A. Specifications:. Suitable for: Reverse Feed. Copper-to-copper connections, calibrated for optimum trip performance, heat-resistant thermoset cases and covers, cemented calibration screw. May be used, when marked to accept, with American Switch, Arrow Hart, Bryant, General Switch, GTE, Sylvania, most ITE, Murray, Westinghouse Type BR, Challenger, Crouse-Hinds. 15 to 30 A 14-8 Cu or 12-8 Al AWG wire, 35 to 60 A 8-3 Cu or 8-2 Al AWG wire, 70 to 100 A 6-1/0 Cu or 4-1/0 Al AWG wire. UL Listed, HACR rated. 120/240 V, 10,000 Air. 1 in per pole (2 in total).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.