FULL FACE MESH VISOR KIT
- Mfr # GH604
- Zoro # G222961841
product price:Â
$
52.65
/ea
Key Features
Visor Color
Black
Visor Material
Coated Steel
Standards
ANSI Z87.1-2020
Features
Lightweight, Pivots Allow Visor To Be Raised When Not in Use
Headgear Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GH604
- Zoro #
- G222961841
- UPC #
- 810084963197
- Country of Origin
- China
- Item
- FULL FACE MESH VISOR KIT
- Visor Color
- Black
- Visor Material
- Coated Steel
- Standards
- ANSI Z87.1-2020
- Features
- Lightweight, Pivots Allow Visor To Be Raised When Not in Use
- Headgear Color
- Black
- Face Shield Type
- Hard Hat Face Shield
- Includes Secondary Flip Down Shaded Visor
- Secondary Flip Down Shaded Visor Not Included
- Includes
- Headgear, Visor
- Headgear Style
- Single Crown
- Suspension Adjustment Type
- Locking Mount
- Visor Features
- Reusable
- Compatible Manufacturer Model Number
- GH400B, GH400BK, GH400G, GH400GN, GH400O, GH400R, GH400W, GH400Y, GH401B, GH401BK, GH401G, GH401GN, GH401O, GH401R, GH401W, GH401Y, GH500B, GH500BK, GH500CB, GH500G, GH500O, GH500R, GH500W, GH500Y, GH501CB, GH501W
- Compatible with Manufacturer Model Number
- GH400B, GH400BK, GH400G, GH400GN, GH400O, GH400R, GH400W, GH400Y, GH401B, GH401BK, GH401G, GH401GN, GH401O, GH401R, GH401W, GH401Y, GH500B, GH500BK, GH500CB, GH500G, GH500O, GH500R, GH500W, GH500Y, GH501CB, GH501W
- For Manufacturer Part Number
- GH400B, GH400BK, GH400G, GH400GN, GH400O, GH400R, GH400W, GH400Y, GH401B, GH401BK, GH401G, GH401GN, GH401O, GH401R, GH401W, GH401Y, GH500B, GH500BK, GH500CB, GH500G, GH500O, GH500R, GH500W, GH500Y, GH501CB, GH501W
- Compatible with Series
- GH400, GH401, GH500, GH501
- Compatible with Brand
- General Electric
- Compatible with Mfr. Model Number
- GH400B, GH400BK, GH400G, GH400GN, GH400O, GH400R, GH400W, GH400Y, GH401B, GH401BK, GH401G, GH401GN, GH401O, GH401R, GH401W, GH401Y, GH500B, GH500BK, GH500CB, GH500G, GH500O, GH500R, GH500W, GH500Y, GH501CB, GH501W
- Compatible Manufacturer Part Number
- GH400B, GH400BK, GH400G, GH400GN, GH400O, GH400R, GH400W, GH400Y, GH401B, GH401BK, GH401G, GH401GN, GH401O, GH401R, GH401W, GH401Y, GH500B, GH500BK, GH500CB, GH500G, GH500O, GH500R, GH500W, GH500Y, GH501CB, GH501W
- Compatible Series
- GH400, GH401, GH500, GH501
- For Use With
- GH400, GH401, GH500, GH501
Dimensions
- Visor Width
- 9 7/8 in
- Visor Height
- 5 in
- Fits Chest Size
- Lightweight, Pivots Allow Visor To Be Raised When Not in Use
Description
FULL FACE MESH VISOR KIT, Compatible with Brand General Electric, Compatible with Grainger Part Number 412WH0, 412WH2, 412WH3, 412WH5, 412WH6, 412WH8, 412WH9, 412WJ0, 412WJ1, 412WJ2, 412WJ3, 412WJ4, 412WJ5, 412WJ6, 412WJ7, 412WJ8, 412WJ9, 412WK0, 412WK1, 412WK2, 412WK3, 412WK4, 412WK5, 412WK6, 412WK7, 412WK8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.