This item is Discontinued.

Ge Molded Case Circuit Breaker, THED Series, 60A, 3 Pole, 600V AC, 18kA at 600V AC THED136060WL

Molded Case Circuit Breaker, THED Series, 60A, 3 Pole, 600V AC, 18kA at 600V AC (Discontinued)

  • Mfr # THED136060WL
  • Zoro # G104297495
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THED136060WL
Zoro #
G104297495
UPC #
-
Country of Origin
Unknown

Dimensions

Frame Size
150A/THED
Width
4-1/8 in
Depth
3-3/8 in
Height
6-5/16 in

Details

Item
Molded Case Circuit Breaker
Series
THED
Amps
60A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
3
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
18kA at 600V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Line/Load Lug
Phase Connection
ABC
DC Voltage Rating
500V DC
Interrupt Rating
10kA@125 Vdc/10kA@250 Vdc/25kA@277 Vac/25kA@480 Vac/65kA@120 Vac/65kA@120/240 Vac/65kA@240 Vac
Application
Thermal Magnetic
Frame
E150
Trip Range
Non-Interchangeable
Load Rating
HACR
Standard
E11592
Current
60 A AMP

Description

46

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.