This item is Discontinued.

Ge IEC Miniature Circuit Breaker, EP100 ULH Series, 15 A, 1 Pole, 120V AC, 10kA at 120V AC, D Curve EP101ULHD15

IEC Miniature Circuit Breaker, EP100 ULH Series, 15 A, 1 Pole, 120V AC, 10kA at 120V AC, D Curve (Discontinued)

  • Mfr # EP101ULHD15
  • Zoro # G3713166
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EP101ULHD15
Zoro #
G3713166
UPC #
-
Country of Origin
Hungary

Dimensions

Frame Size
32A/EP
Width
0.71 in
Depth
2.67 in
Max. Wire Size
8 AWG
Length
3.38 in
Min. Wire Size
14 AWG
Length (Straight Wireway)
3.38 in

Details

Item
IEC Miniature Circuit Breaker
Series
EP100 ULH
Amps
15 A
Number of Poles
1
AC Voltage Rating
120V AC
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
DIN Rail
Max. AIR Rating
10kA at 120V AC
Trip Type
Thermal Magnetic
Terminal Connection
Screw Clamp
DC Voltage Rating
50V DC
Curve Type
D
Standards
EN/IEC 60947-2 , UL Listed
Application
Branch Circuit Protection
Mounting
Din Rail
Min. Operating Temp.
-13 Degrees F
Meets UL Type
UL 489
Max. Operating Temp.
131 Degrees F

Description

IEC Miniature Circuit Breaker, Amps 15 A, Number of Poles 1, Curve Type D, AC Voltage Rating 120V AC, DC Voltage Rating 50V DC, Max. AIR Rating 10kA at 120V AC, Phase 1, Meets UL Type UL 489, Terminal Connection Screw Clamp, Series EP100 ULH, Trip Type Thermal Magnetic, Circuit Breaker Mounting Style DIN Rail, Application Branch Circuit Protection, Min. Wire Size 14 AWG, Max. Wire Size 8 AWG, Length 3.38 in, Width 0.71 in, Depth 2.67 in, Frame Size 32A/EP, Circuit Breaker Actuator Toggle

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.