This item is Discontinued.

Hoffman Louver Plate Kit, 5.91 in. Hx7.5 in. W 70000.261

Louver Plate Kit, 5.91 in. Hx7.5 in. W (Discontinued)

  • Mfr # 70000.261
  • Zoro # G0040601
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70000.261
Zoro #
G0040601
UPC #
635394548205
Country of Origin
Belgium

Dimensions

Cut Out Height
5.12 in
Cut Out Width
5.90 in
Frame Height
5.91 in
Frame Width
7 1/2 in
Frame Depth
0.31 in

Details

Description/Special Features
Can Be Used for Any Product That Needs Ventilation
Color
Beige

Description

Louver Plate Kit, Frame Height 5.91 in, Frame Width 7 1/2 in, Frame Depth 0.31 in, Cut Out Height 5.12 in, Cut Out Width 5.90 in, Finish Powder Coat, For Use With NEMA 4, 4X, 12 Stainless Steel, Carbon Steel, or Non-Metallic Enclosure, Includes Mounting Hardware and Template, Frame Material Aluminum, Color Beige, Description/Special Features Can Be Used for Any Product That Needs Ventilation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.