BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Flexible Steel Rule, 6 In, Engineers

GENERAL| Zoro #: G1326482| Mfr #: CF649MD

$8.87 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Construction: Flexible Tempered SteelFinish: Hard Satin ChromeIncludes: Plastic Case
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1326482 Mfr #: CF649MD
Construction: Flexible Tempered SteelFinish: Hard Satin Chrome
Includes: Plastic CaseWidth (In.): 1/2
Graduation Type: Engineers/MetricWidth (mm): 13
Graduations: 10ths, 100ths, mm, 0.5mmLength (In.): 6
Length (mm): 150Item: Steel Rule
Markings: BlackCountry of Origin (subject to change): India

Description

Steel Rule, Construction Flexible Tempered Steel, Graduation Type Engineers/Metric, Graduations 10ths, 100ths, mm, 0.5mm, Hard Satin Chrome Finish, Markings Black, Hook Type -, Includes Plastic Case

Reviews