Shop CHARLES LEONARD
See all product information
Create Account
Flexible Measurement and Straight Edge Set, 4 Pieces per Set, Assorted Colors, 24PK
- Mfr # CL95681
- Zoro # G823723886
product price:Â
$
125.99
/pk of 24, $5.25/ea
Free Shipping & Returns
Key Features
Includes
(24) 4 piece sets include a 12 in. straight ruler, 45/90 degree and 30/60 degree triangle rulers and a 180 degree protractor
Material
Plastic
Color
Green, Blue
Size
13x8.5x3.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CL95681
- Zoro #
- G823723886
- UPC #
- -
- Country of Origin
- China
- Includes
- (24) 4 piece sets include a 12 in. straight ruler, 45/90 degree and 30/60 degree triangle rulers and a 180 degree protractor
- Material
- Plastic
- Color
- Green, Blue
Dimensions
- Size
- 13x8.5x3.5 in
Description
The Flexible Measurement and Straight Edge Set, 4 Pieces per Set by Charles Leonard is a comprehensive classroom solution designed for accurate measuring and geometry instruction. Each set includes a 12-inch straight ruler, 45/90 degree triangle, 30/60 degree triangle, and 180-degree protractor, providing students with the essential tools needed for geometry, drafting, and measurement activities. This case includes 24 complete sets, with 12 blue and 12 green transparent sets, making it ideal for classroom distribution, student kits, and bulk school supply needs. Made from flexible, shatterproof material, each piece can bend to measure curved or uneven surfaces and returns to its original shape when laid flat. The tools are also waterproof and durable, ensuring long-lasting performance in busy classroom environments. Each piece features clearly defined numerals and graduations with both imperial and metric scales, supporting accurate measurement across a variety of learning applications. Built-in hanging holes allow for easy storage and organization. Perfect for classrooms, math instruction, geometry lessons, and student supply kits, this bulk set provides reliable, flexible tools for everyday educational use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.