Zoro Homepage
This item is Discontinued.
General Tools Front/Side View Probe, 4.9mm Dia, 9.8 ft L P16183-49

Front/Side View Probe, 4.9mm Dia, 9.8 ft L (Discontinued)

  • Mfr # P16183-49
  • Zoro # G4682964
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P16183-49
Zoro #
G4682964
UPC #
681035015544
Country of Origin
Unknown

Dimensions

Manufacturers Warranty Length
1 yr

Details

Item
Switchable Front/Side View Probe
Features
Slim QGVA Resolution, 1/4 in Minimum Focus, 4.9 mm dia, 9.8 ft Length
For Use With
Mfr. Model No. DCS1600, DCS1700, DCS1800
Includes
Manual, (2) Cameras

Description

Switchable Front/Side View Probe , Features Slim QGVA Resolution, 1/4 In. Minimum Focus, 4.9mm Dia., 9.8 ft. Length, For Use With Mfr. Model No. DCS1600, DCS1700, DCS1800, Includes Manual, (2) Cameras, Manufacturers Warranty Length 1 Year

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.