Gasket Punch Set, Not Tether Capable

  • Mfr # S1274
  • Zoro # G2760231
product price: 
$
62.39
/ea

Key Features

Material
Steel
Number of Pieces
10
Includes
1 in, 1/2 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Custom Plastic Case, Driving Mandrel, Hole Diameters: 1/4 in, Nine Punches
Sizes Included
1 in, 1/2 in, 1/4 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in
Tether Capable
Tether Capable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S1274
Zoro #
G2760231
UPC #
038728437518
Country of Origin
China
Item
Gasket Punch Set
Material
Steel
Number of Pieces
10
Includes
1 in, 1/2 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Custom Plastic Case, Driving Mandrel, Hole Diameters: 1/4 in, Nine Punches
Tether Capable
Tether Capable
Features
All Punches are Made of Hardened and Tempered Alloy Steel, Heavy-Duty, Punches and Mandrel are Knurled With Threaded Couplings, Self-Centering Steel Mandrel, Spring-Loaded
Punch Piece Design
1-Piece Design
Tether Style
Standard Tool (Accessory Needed for Tethering)
Material Applications
Canvas, Leather, Paper
Handle Material
Steel
Tether Ready
No
Includes Handle
No
Blade Tip Shape
Angled
Tip Type
Hollow
Punch Type
Gasket Punch
Measurement Type
SAE
Includes Handguard
No
Set Type
Punch Set
Types Included
Gasket Punch
Chisel Type
Leather Hole Punch
Heat-Treated
Yes
Container Type
Case
Grip Style
Knurled
Includes Striking Cap
No
Type
Set
Shell Material
Steel
Traction Material
Steel

Dimensions

Sizes Included
1 in, 1/2 in, 1/4 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in
Punch Taper Length
25 mm
Tip Size
1/4 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in, 1 in
Overall Length
5 in
Wire Rope Length
5 in
Length
5 in
Fits Chest Size
All Punches are Made of Hardened and Tempered Alloy Steel, Heavy-Duty, Punches and Mandrel are Knurled With Threaded Couplings, Self-Centering Steel Mandrel, Spring-Loaded

Description

The General S1274 Gasket Punch Set offers a comprehensive range of punches and chisels for tackling various fasteners. This punch set can be used across an extensive range of applications and product categories. The 10-piece punch set comes with both mandrels and punches that are knurled and have a threaded coupling. The mandrels come in sizes ranging from 1 in to 7/8 in, while the punches come in sizes ranging from 1/2 in to 7/8 in. Each piece is made of tempered alloy steel for durability, resistance to wear and impact, as well as increased longevity. They also feature a one-piece design for better safety and ease of use. With its high quality construction, this General S1274 Gasket Punch Set is definitely worth investing on.

Ratings & reviews