7PC Flat Chisels Set

  • Mfr # PC-567F
  • Zoro # G623584540
original price:  $43.63 , new price: $39.27 , 9 percent off
new price: 
$
39.27
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PC-567F
Zoro #
G623584540
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Flat Chisel Set 7 Piece High-Strength Steel Precision Hand Tools for Metal and Masonry Work - PC-567F, Flat Chisel Set SKU: PC-567F. This 7-piece flat chisel set is built for controlled material removal where edge accuracy matters. Designed for professional technicians, it supports consistent results across demanding shop and jobsite conditions while maintaining a practical range of chisel widths. Constructed from Chromium Molybdenum Alloy Steel with anti-corrosive properties, each chisel is made for strength and durability. Key Benefits Seven flat chisels cover common widths for detailed to broader removal work. Chromium Molybdenum Alloy Steel delivers high strength under repeated impact. Anti-corrosive material helps resist wear from tough shop and site environments. Meets or exceeds ANSI standards for professional-grade tool expectations. Organized kit bag keeps pieces together for faster selection and transport. Built for professional technicians, designed to perform over heavy lifetime use. What's Included Flat Chisel 561206 6mm Flat Chisel 125mmL 561410 10mm Flat Chisel 140mmL 561612 12mm Flat Chisel 150mmL 561614 14mm Flat Chisel 150mmL 561616 16mm Flat Chisel 160mmL 562019 19mm Flat Chisel 200mmL 562022 22mm Flat Chisel 200mmL Kit Bag This set consolidates essential flat chisel sizes in one durable, standards-compliant kit. The combination of high-strength alloy steel construction, anti-corrosive properties, and professional-grade design makes it a dependable choice for technicians who need consistent performance and organized storage across daily metal and masonry tasks.

Ratings & reviews