This item is Discontinued.

General Grocery Paper Bags, 35 lb Capacity, No 10, 6.31" x 4.19" x 12.38", Kraft, PK2000, 2000PK 80958

Grocery Paper Bags, 35 lb Capacity, No 10, 6.31" x 4.19" x 12.38", Kraft, PK2000, 2000PK (Discontinued)

  • Mfr # 80958
  • Zoro # G606434657
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
80958
Zoro #
G606434657
UPC #
76955696513
Country of Origin
United States

Dimensions

Width
6.31 in
Depth
4.19 in
Height
12.38 in

Details

Item
Bags
Color
Kraft
Bag Material
Paper
Bag Name
#10
Load Rating
35 lb
For Use With
Grocery
Grade
Standard-Duty

Description

Get your groceries home safely with sturdy, gusseted paper bags. Self-opening thumb notches increase ease of use. Convenient bags are an economical selection for busy grocery stores and other high-traffic environments.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.