Shop GENERAL
See all product information
Create Account
Grocery Paper Bags, 35 lbs Cap, No 8, 6.13 x 4.17 x 12.44, Kraft, PK2000 PK
Mfr # BAG GK8
Zoro # G900929538
product price:Â $96.15
/pk 2000, $0.05/eaKey Features
Bag Material
Paper
Color
Kraft
Width
6.13"
Depth
4.17"
Standards
Cedar Grove Composting Approved
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BAG GK8
- Zoro #
- G900929538
- UPC #
- 76955696506
- Country of Origin
- United States
Dimensions
- Width
- 6.13"
- Depth
- 4.17"
- Height
- 12.44"
- Size
- #8
Details
- Bag Material
- Paper
- Color
- Kraft
- Standards
- Cedar Grove Composting Approved
- Application
- Grocery
- Grade
- Standard-Duty
- Bag Item
- Bags
- Capacity
- 35 lbs
- Material
- Paper
- Bag Features
- Paper Grocery Bags—Sturdy paper bags. Convenient bags are an economical selection for busy grocery stores and other high-traffic environments.
- Holds
- General Groceries
- Bag Closure Type
- Open-Face
- Paper Grade
- 56 gsm
- Basis Weight
- 35#
Description
Get your groceries home safely with sturdy, gusseted paper bags. Self-opening thumb notches increase ease of use. Convenient bags are an economical selection for busy grocery stores and other high-traffic environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.