
Grocery Paper Bags, 35lbs Capacity, No 6, 6wx3.63dx11.06h, Kraft, PK2000
Mfr # GK6
Zoro # G8176265
product price:Â $84.99
/pk 2000, $0.04/ea
Free Shipping & Returns
Key Features
Width
6"
Color
Kraft
Depth
3.63"
Height
11.06"
Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GK6
Zoro #
G8176265
UPC #
76955696490
Country of Origin
United States
Dimensions
Width
6"
Depth
3.63"
Height
11.06"
Size
#6
Details
Color
Kraft
Material
Paper
Package Configuration
1 Carton of 2,000 Bags
Weight
35 lbs
Application
Grocery
Load Capacity
35 lbs
Description
General Grocery Paper Bags, 35 lbs Capacity, #6, 6"w x 3.63"d x 11.06"h, Kraft, 2,000 Bags
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.