Zoro Homepage

FloraGro Organic Liquid Nutrient System 1 qt

  • Mfr # HGC718996

  • Zoro # G216139027


product price: $14.29
/ea
Sold in multiples of 2 for $28.58

Key Features

For Use With
Hydro Nutrients & Additiv
Height
3.4 in
Length
3.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HGC718996
Zoro #
G216139027
UPC #
793094000734
Country of Origin
United States

Dimensions

Height
3.4 in
Length
3.4 in
Width
8.6 in

Details

For Use With
Hydro Nutrients & Additiv
Item
Hydroponics

Description

Organic: Yes, Packaging Type: Bottle, Plant Type: Vegetables & Herbs, Product Form: Liquid, Product Type: Nutrient System, Season Use: Multi-Season, Sub Brand: FloraGro, Time Release: , Brand Name: General Hydroponics, Concentrated: Yes, Container Size: 1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.