Zoro Homepage

Maxigro, Maxibloom, Each 2.2 lbs.

  • Mfr # GLCMBX0004

  • Zoro # G705979257


product price: $35.79
/ea

Key Features

Material
organic and natural ingredients
Color
White
Height
10
Length
14
Fabric Weight
4.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLCMBX0004
Zoro #
G705979257
UPC #
715202221947
Country of Origin
United States

Dimensions

Height
10
Length
14
Width
10

Details

Item
General Hydroponics Maxigro, Maxibloom, Each 2.2 lbs.
Material
organic and natural ingredients
Color
White
Fabric Weight
4.4

Description

General Hydroponics Maxigro, Maxibloom, Each 2.2 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.