Zoro Homepage

RapidStart Liquid Rooting Enhancer 125 ml

  • Mfr # HGC726850

  • Zoro # G916255874


product price: $27.25
/ea

Key Features

For Use With
Hydro Nutrients & Additiv
Height
2 in
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HGC726850
Zoro #
G916255874
UPC #
793094017008
Country of Origin
United States

Dimensions

Height
2 in
Length
2 in
Width
4 in

Details

For Use With
Hydro Nutrients & Additiv
Item
Hydroponics

Description

Organic: No, Packaging Type: Bottle, Plant Type: All Purpose, Product Form: Liquid, Product Type: Rooting Enhancer, Season Use: Multi-Season, Sub Brand: RapidStart, Time Release: , Brand Name: General Hydroponics, Concentrated: Yes, Container Size: 125, C

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.