Shop All Microbiology Media
General Laboratory Products
Blood Agar, Anaerobic, PK100
Mfr # CP7137
Zoro # G6014662
product price: $248.99
/pk 100, $2.49/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Storage Requirements 2 to 8 Degrees C
- Package Type Petri Dish
- Size Contact Plate
- Shelf Life 90 day
- Minimum Storage Temperature - Centigrade 2 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Laboratory Products
- MFR # CP7137
- Zoro # G6014662
- Country of Origin United States
- Category Microbiology Media
Dimensions
Size | Contact Plate |
Details
Item | Blood Agar,Anaerobic |
Storage Requirements | 2 to 8 Degrees C |
Package Type | Petri Dish |
Shelf Life | 90 day |
Minimum Storage Temperature - Centigrade | 2 Degrees C |
Maximum Storage Temperature - Centigrade | 8 Degrees C |
Product Form | Solid |
Media Type | Anaerobic Blood Agar |
Container Type | Petri Dish |
Description
Blood Agar,Anaerobic, Media Type Anaerobic Blood Agar, Size Contact Plate, Product Form Solid, Container Type Petri Dish, Shelf Life 90 day, Reference Methods Not Applicable, Maximum Storage Temperature - Centigrade 8 Degrees C, Minimum Storage Temperature - Centigrade 2 Degrees C, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE SUPPORT STAND WITH CENTER ROD 8X15.5X30 (H18303-0000)
- ADVANTECH MANUFACTURING Sieve, #325, S/S, 8 In, Full Ht (325SS8F)
- MICRO 90 Alkaline Cleaner, 5 gal. (M-9033)
- LAMOTTE Test Strip, Free Chlorine, 0to10 PPM, PK25 (2964-G)
- GENERAL LABORATORY PRODUCTS TSB, Tween20 & Lecithin, 90mL, PK12 (8LG-1180-90)
- GENERAL LABORATORY PRODUCTS Tryptic Soy Broth, 100mL, PK24 (SV-3800-100)
- GENERAL LABORATORY PRODUCTS Phosphate Buffer, 9mL, PK100 (16T-2800-9)
- GENERAL LABORATORY PRODUCTS Tryptic Soy Agar w/5 per Sheep Bld, PK100 (MP7139)
- GENERAL LABORATORY PRODUCTS TSB, 4 perTween20&0.5 Lecithin, 90mL, PK12 (8WM-1180-90)
- GENERAL LABORATORY PRODUCTS D/E Neutralizing Agar, PK100 (CP7125IRDB)
- GENERAL LABORATORY PRODUCTS R2A Agar, PK100 (MP3100)
- General Laboratory Products Microbiology Media