Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brilliant Green Bile Broth, 10ml, PK100

  • Mfr # 16GL-1100-10

  • Zoro # G5867303


product price: $193.99
/pk 100, $1.94/ea
Free Shipping & Returns

Key Features

Size
10 mL
Standards
European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200
Application
Presence of Coliform Organisms In Water and Foods
Package Type
16x150 Screwthread Tube With Durham Tube
Storage Requirements
2 to 30 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16GL-1100-10
Zoro #
G5867303
UPC #
-
Country of Origin
United States

Dimensions

Size
10 mL

Details

Item
Brilliant Green Bile Broth
Standards
European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200
Application
Presence of Coliform Organisms In Water and Foods
Package Type
16x150 Screwthread Tube With Durham Tube
Storage Requirements
2 to 30 Degrees C
Shelf Life
180 day
Product Form
Liquid
Minimum Storage Temperature - Centigrade
2 Degrees C
Media Type
Brilliant Green Bile Broth
Container Type
Tube
Maximum Storage Temperature - Centigrade
30 Degrees C

Description

Brilliant Green Bile Broth, Media Type Brilliant Green Bile Broth, Size 10 mL, Product Form Liquid, Container Type Tube, Shelf Life 180 day, Reference Methods Not Applicable, Standards European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200, Application Presence of Coliform Organisms In Water and Foods, Maximum Storage Temperature - Centigrade 30 Degrees C, Minimum Storage Temperature - Centigrade 2 Degrees C, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.