Zoro Homepage

D/E Neutralizing Broth, 100mL, PK12

  • Mfr # 8WM-1200-100

  • Zoro # G5914614


product price: $77.39
/pk 12, $6.45/ea
Free Shipping & Returns

Key Features

Size
100 mL
Standards
European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200
Package Type
Wide mouth Jar
Shelf Life
180 day
Application
Testing and Neutralizing of Antiseptics and Disinfectants
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8WM-1200-100
Zoro #
G5914614
UPC #
-
Country of Origin
United States

Dimensions

Size
100 mL

Details

Item
D/E Neutralizing Broth
Standards
European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200
Package Type
Wide mouth Jar
Shelf Life
180 day
Application
Testing and Neutralizing of Antiseptics and Disinfectants
Container Type
Bottle
Media Type
D/E Neutralizing Broth
Product Form
Liquid

Description

D/E Neutralizing Broth, Media Type D/E Neutralizing Broth, Size 100 mL, Product Form Liquid, Container Type Bottle, Shelf Life 180 day, Reference Methods Not Applicable, Standards European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200, Application Testing and Neutralizing of Antiseptics and Disinfectants, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.