Zoro Homepage

Diluting/Rinsing Solutions, 100mL, PK12

  • Mfr # 125PP-1300-100

  • Zoro # G5971551


product price: $131.99
/pk 12, $11.00/ea
Free Shipping & Returns

Key Features

Size
100 mL
Standards
European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200
Shelf Life
1 yr
Package Type
Narrow Mouth Polypropylene Bottle
Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125PP-1300-100
Zoro #
G5971551
UPC #
-
Country of Origin
United States

Dimensions

Size
100 mL

Details

Item
Diluting/Rinsing Solutions
Standards
European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200
Shelf Life
1 yr
Package Type
Narrow Mouth Polypropylene Bottle
Container Type
Bottle
Media Type
Deionized Water
Product Form
Liquid

Description

Diluting/Rinsing Solutions, Media Type Deionized Water, Size 100 mL, Product Form Liquid, Container Type Bottle, Shelf Life 1 yr, Reference Methods Not Applicable, Standards European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.