EC Medium, 10mL, PK100
Mfr # 16GL-7032-10
Zoro # G6023507
product price: $164.99
/pk 100, $1.65/ea
Free Shipping & Returns
Key Features
Size
10 mL
Package Type
Screwthread Tube
Shelf Life
180 day
Container Type
Tube
Media Type
EC Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16GL-7032-10
Zoro #
G6023507
UPC #
-
Country of Origin
United States
Dimensions
Size
10 mL
Details
Item
EC Medium
Package Type
Screwthread Tube
Shelf Life
180 day
Container Type
Tube
Media Type
EC Medium
Description
EC Medium, Media Type EC Medium, Size 10 mL, Container Type Tube, Shelf Life 180 day, Reference Methods Not Applicable, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.