Zoro Homepage

EE Broth Mossel, 90mL, PK12

  • Mfr # 8WM-5000-90

  • Zoro # G5999427


product price: $155.99
/pk 12, $13.00/ea
Free Shipping & Returns

Key Features

Size
90 mL
Standards
European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200
Shelf Life
180 day
Package Type
Wide mouth Jar
Application
Cultivation and Enrichment of Enterobacteriaceae In Food
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8WM-5000-90
Zoro #
G5999427
UPC #
-
Country of Origin
United States

Dimensions

Size
90 mL

Details

Item
EE Broth Mossel
Standards
European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200
Shelf Life
180 day
Package Type
Wide mouth Jar
Application
Cultivation and Enrichment of Enterobacteriaceae In Food
Product Form
Solid
Media Type
EE Broth Mossel
Container Type
Bottle

Description

EE Broth Mossel, Media Type EE Broth Mossel, Size 90 mL, Product Form Solid, Container Type Bottle, Shelf Life 180 day, Reference Methods Not Applicable, Standards European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200, Application Cultivation and Enrichment of Enterobacteriaceae In Food, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.