Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fluid A, 100mL, PK24

  • Mfr # SV-1120-100

  • Zoro # G5991702


product price: $186.99
/pk 24, $7.79/ea
Free Shipping & Returns

Key Features

Size
100 mL
Standards
European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200
Shelf Life
1 yr
Package Type
Narrow mouth Vial
Application
Diluting and Rinsing Fluids for Membrane Filtration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV-1120-100
Zoro #
G5991702
UPC #
-
Country of Origin
United States

Dimensions

Size
100 mL

Details

Item
Fluid A
Standards
European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200
Shelf Life
1 yr
Package Type
Narrow mouth Vial
Application
Diluting and Rinsing Fluids for Membrane Filtration
Container Type
Vial
Product Form
Liquid
Media Type
Fluid A

Description

Fluid A, Media Type Fluid A, Size 100 mL, Product Form Liquid, Container Type Vial, Shelf Life 1 yr, Reference Methods Not Applicable, Standards European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200, Application Diluting and Rinsing Fluids for Membrane Filtration, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.