Zoro Homepage
This item is Discontinued.
General Laboratory Products Fluid A, 200mL, PK24 LV-1120-200

Fluid A, 200mL, PK24 (Discontinued)

  • Mfr # LV-1120-200
  • Zoro # G6031645
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LV-1120-200
Zoro #
G6031645
UPC #
-
Country of Origin
United States

Dimensions

Size
200 mL

Details

Item
Fluid A
Standards
European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200
Package Type
Narrow mouth Vial
Shelf Life
1 yr
Container Type
Vial
Media Type
Fluid A
Product Form
Liquid

Description

Fluid A, Media Type Fluid A, Size 200 mL, Product Form Liquid, Container Type Vial, Shelf Life 1 yr, Reference Methods Not Applicable, Standards European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.