Fluid A, 500mL, PK12
Mfr # 500EZ-1120-500
Zoro # G5992962
product price: $195.99
/pk 12, $16.33/ea
Free Shipping & Returns
Key Features
Size
500 mL
Standards
European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200
Package Type
Narrow mouth Bottle
Shelf Life
1 yr
Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
500EZ-1120-500
Zoro #
G5992962
UPC #
-
Country of Origin
United States
Dimensions
Size
500 mL
Details
Item
Fluid A
Standards
European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200
Package Type
Narrow mouth Bottle
Shelf Life
1 yr
Container Type
Bottle
Product Form
Liquid
Media Type
Fluid A
Description
Fluid A, Media Type Fluid A, Size 500 mL, Product Form Liquid, Container Type Bottle, Shelf Life 1 yr, Reference Methods Not Applicable, Standards European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.