Zoro Homepage

Fluid A, 90mL, PK12

  • Mfr # 8WM-1120-90

  • Zoro # G5994405


product price: $66.59
/pk 12, $5.55/ea

Key Features

Size
90 mL
Standards
European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200
Package Type
Wide mouth Jar
Shelf Life
1 yr
Application
Diluting and Rinsing Fluids for Membrane Filtration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8WM-1120-90
Zoro #
G5994405
UPC #
-
Country of Origin
United States

Dimensions

Size
90 mL

Details

Item
Fluid A
Standards
European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200
Package Type
Wide mouth Jar
Shelf Life
1 yr
Application
Diluting and Rinsing Fluids for Membrane Filtration
Product Form
Liquid
Media Type
Fluid A
Container Type
Bottle

Description

Fluid A, Media Type Fluid A, Size 90 mL, Product Form Liquid, Container Type Bottle, Shelf Life 1 yr, Reference Methods Not Applicable, Standards European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200, Application Diluting and Rinsing Fluids for Membrane Filtration, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.