Zoro Homepage

Fluid D, 1000mL, PK12

  • Mfr # 1000RPC-1130-1000

  • Zoro # G5974367


product price: $303.99
/pk 12, $25.33/ea
Free Shipping & Returns

Key Features

Size
1 L
Standards
European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200
Package Type
Narrow mouth Polycarbonate Bottle
Shelf Life
1 yr
Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000RPC-1130-1000
Zoro #
G5974367
UPC #
-
Country of Origin
United States

Dimensions

Size
1 L

Details

Item
Fluid D
Standards
European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200
Package Type
Narrow mouth Polycarbonate Bottle
Shelf Life
1 yr
Container Type
Bottle
Media Type
Fluid D
Product Form
Liquid

Description

Fluid D, Media Type Fluid D, Size 1 L, Product Form Liquid, Container Type Bottle, Shelf Life 1 yr, Reference Methods Not Applicable, Standards European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.