Zoro Homepage
This item is Discontinued.
General Laboratory Products Fluid D, 100mL, PK12 8WM-1130-100

Fluid D, 100mL, PK12 (Discontinued)

  • Mfr # 8WM-1130-100
  • Zoro # G6034542
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8WM-1130-100
Zoro #
G6034542
UPC #
-
Country of Origin
United States

Dimensions

Size
100 mL

Details

Item
Fluid D
Standards
European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200
Shelf Life
1 yr
Package Type
Wide mouth Jar
Application
Diluting and Rinsing Fluids for Membrane Filtration
Container Type
Bottle
Product Form
Liquid
Media Type
Fluid D

Description

Fluid D, Media Type Fluid D, Size 100 mL, Product Form Liquid, Container Type Bottle, Shelf Life 1 yr, Reference Methods Not Applicable, Standards European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200, Application Diluting and Rinsing Fluids for Membrane Filtration, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.