Fluid D, 100mL, PK24
Mfr # SV-1130-100
Zoro # G6018896
product price: $165.99
/pk 24, $6.92/ea
Free Shipping & Returns
Key Features
Size
100 mL
Standards
European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200
Package Type
Narrow mouth Vial
Shelf Life
1 yr
Container Type
Vial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SV-1130-100
Zoro #
G6018896
UPC #
-
Country of Origin
United States
Dimensions
Size
100 mL
Details
Item
Fluid D
Standards
European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200
Package Type
Narrow mouth Vial
Shelf Life
1 yr
Container Type
Vial
Product Form
Liquid
Media Type
Fluid D
Description
Fluid D, Media Type Fluid D, Size 100 mL, Product Form Liquid, Container Type Vial, Shelf Life 1 yr, Reference Methods Not Applicable, Standards European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.