Shop GENERAL LABORATORY PRODUCTS
See all product information
Create Account
FluidthioglycollateM, 100 mL, PK12
- Mfr # 8LG-1400-100
- Zoro # G7074076
product price:Â
$
71.55
/pk of 12, $5.96/ea
Key Features
Size
100 mL
Standards
European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200
Package Type
Wide mouth Jar
Shelf Life
180 day
Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8LG-1400-100
- Zoro #
- G7074076
- UPC #
- -
- Country of Origin
- United States
- Item
- Fluid thioglycollate Medium
- Standards
- European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200
- Package Type
- Wide mouth Jar
- Shelf Life
- 180 day
- Container Type
- Bottle
- Application
- Detection of Microorganisms In Normally Sterile Materials
- Media Type
- Fluid Thioglycollate Medium
- Product Form
- Liquid
Dimensions
- Size
- 100 mL
- Bottle Size
- 100 mL
- Size - Alpha
- 100 mL
- Container Size
- 100 mL
Description
Fluid thioglycollate Medium, Media Type Fluid Thioglycollate Medium, Size 100 mL, Product Form Liquid, Container Type Bottle, Shelf Life 180 day, Reference Methods Not Applicable, Standards European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200, Application Detection of Microorganisms In Normally Sterile Materials, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.