Zoro Homepage

Lauryl Tryptose Broth, 10mL, PK100

  • Mfr # 16GL-1600-10

  • Zoro # G5953333


product price: $188.99
/pk 100, $1.89/ea
Free Shipping & Returns

Key Features

Size
10 mL
Standards
European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200
Shelf Life
180 day
Package Type
Screwthread Tube
Application
Detection of Coliform Organisms
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16GL-1600-10
Zoro #
G5953333
UPC #
-
Country of Origin
United States

Dimensions

Size
10 mL

Details

Item
Lauryl Tryptose Broth
Standards
European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200
Shelf Life
180 day
Package Type
Screwthread Tube
Application
Detection of Coliform Organisms
Product Form
Liquid
Container Type
Tube
Media Type
Lauryl Tryptose Broth

Description

Lauryl Tryptose Broth, Media Type Lauryl Tryptose Broth, Size 10 mL, Product Form Liquid, Container Type Tube, Shelf Life 180 day, Reference Methods Not Applicable, Standards European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200, Application Detection of Coliform Organisms, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.