Zoro Homepage

Lauryl Tryptose Broth, 10mL, PK100

  • Mfr # 20T-1600-10

  • Zoro # G5874206


product price: $231.99
/pk 100, $2.32/ea
Free Shipping & Returns

Key Features

Size
10 mL
Standards
European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200
Package Type
Screwthread Tube
Shelf Life
180 day
Media Type
Lauryl Tryptose Broth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20T-1600-10
Zoro #
G5874206
UPC #
-
Country of Origin
United States

Dimensions

Size
10 mL

Details

Item
Lauryl Tryptose Broth
Standards
European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200
Package Type
Screwthread Tube
Shelf Life
180 day
Media Type
Lauryl Tryptose Broth
Product Form
Liquid
Container Type
Tube

Description

Lauryl Tryptose Broth, Media Type Lauryl Tryptose Broth, Size 10 mL, Product Form Liquid, Container Type Tube, Shelf Life 180 day, Reference Methods Not Applicable, Standards European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.