Zoro Homepage

Letheen Broth, 5mL, PK100

  • Mfr # 16T-1800-5

  • Zoro # G6036484


product price: $188.99
/pk 100, $1.89/ea
Free Shipping & Returns

Key Features

Size
5 mL
Standards
European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200
Package Type
Screwthread Tube
Shelf Life
180 day
Application
Determining the Phenol Coefficient of Cationic Surface-Active Materials
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16T-1800-5
Zoro #
G6036484
UPC #
-
Country of Origin
United States

Dimensions

Size
5 mL

Details

Item
Letheen Broth
Standards
European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200
Package Type
Screwthread Tube
Shelf Life
180 day
Application
Determining the Phenol Coefficient of Cationic Surface-Active Materials
Product Form
Liquid
Container Type
Tube
Media Type
Letheen Broth

Description

Letheen Broth, Media Type Letheen Broth, Size 5 mL, Product Form Liquid, Container Type Tube, Shelf Life 180 day, Reference Methods Not Applicable, Standards European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200, Application Determining the Phenol Coefficient of Cationic Surface-Active Materials, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.