Zoro Homepage

MacConkey Broth, 100mL, PK24

  • Mfr # 125PP-1900-100

  • Zoro # G5880052


product price: $192.99
/pk 24, $8.04/ea
Free Shipping & Returns

Key Features

Size
100 mL
Standards
European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200
Package Type
Narrow Mouth Polypropylene Bottle
Shelf Life
180 day
Product Form
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125PP-1900-100
Zoro #
G5880052
UPC #
-
Country of Origin
United States

Dimensions

Size
100 mL

Details

Item
MacConkey Broth
Standards
European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200
Package Type
Narrow Mouth Polypropylene Bottle
Shelf Life
180 day
Product Form
Liquid
Container Type
Bottle
Media Type
MacConkey Broth

Description

MacConkey Broth, Media Type MacConkey Broth, Size 100 mL, Product Form Liquid, Container Type Bottle, Shelf Life 180 day, Reference Methods Not Applicable, Standards European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.