M'Endo Agar, LES, PK100
Mfr # MP7146
Zoro # G6635054
product price: $252.99
/pk 100, $2.53/ea
Free Shipping & Returns
Key Features
Size
100 x 15 mm
Shelf Life
90 day
Storage Requirements
2 to 8 Degrees C
Package Type
Petri Dish
Container Type
Petri Dish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP7146
Zoro #
G6635054
UPC #
-
Country of Origin
United States
Dimensions
Size
100 x 15 mm
Details
Item
M'Endo Agar
Shelf Life
90 day
Storage Requirements
2 to 8 Degrees C
Package Type
Petri Dish
Container Type
Petri Dish
Minimum Storage Temperature - Centigrade
2 Degrees C
Maximum Storage Temperature - Centigrade
8 Degrees C
Media Type
m-Endo Agar
Product Form
Solid
Description
M'Endo Agar, Media Type m-Endo Agar, Size 100 x 15 mm, Product Form Solid, Shelf Life 90 day, Reference Methods Not Applicable, Maximum Storage Temperature - Centigrade 8 Degrees C, Minimum Storage Temperature - Centigrade 2 Degrees C, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.