Phosphate Buffer, 90mL, PK24
Mfr # 125PP-2800-90
Zoro # G5875606
product price: $127.99
/pk 24, $5.33/ea
Free Shipping & Returns
Key Features
Size
90 mL
Standards
European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200
Shelf Life
1 yr
Package Type
Narrow Mouth Polypropylene Bottle
Media Type
Phosphate Buffered Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
125PP-2800-90
Zoro #
G5875606
UPC #
-
Country of Origin
United States
Dimensions
Size
90 mL
Details
Item
Phosphate Buffer
Standards
European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200
Shelf Life
1 yr
Package Type
Narrow Mouth Polypropylene Bottle
Media Type
Phosphate Buffered Water
Container Type
Bottle
Product Form
Liquid
Description
Phosphate Buffer, Media Type Phosphate Buffered Water, Size 90 mL, Product Form Liquid, Container Type Bottle, Shelf Life 1 yr, Reference Methods Not Applicable, Standards European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.