Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

R2A Agar, 250mL, PK9

  • Mfr # 250EZ-3100-250

  • Zoro # G5871993


product price: $126.99
/pk 9, $14.11/ea
Free Shipping & Returns

Key Features

Size
250 mL
Standards
European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200
Package Type
Narrow mouth Bottle
Shelf Life
180 day
Application
Enumeration of Heterotrophic Organisms In Treated Potable Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250EZ-3100-250
Zoro #
G5871993
UPC #
-
Country of Origin
United States

Dimensions

Size
250 mL

Details

Item
R2A Agar
Standards
European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200
Package Type
Narrow mouth Bottle
Shelf Life
180 day
Application
Enumeration of Heterotrophic Organisms In Treated Potable Water
Product Form
Solid
Container Type
Bottle
Media Type
R2A Agar

Description

R2A Agar, Media Type R2A Agar, Size 250 mL, Product Form Solid, Container Type Bottle, Shelf Life 180 day, Reference Methods Not Applicable, Standards European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200, Application Enumeration of Heterotrophic Organisms In Treated Potable Water, Package Quantity 9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.