Zoro Homepage

R2A Agar, PK100

  • Mfr # MP3100

  • Zoro # G6029965


product price: $195.99
/pk 100, $1.96/ea
Free Shipping & Returns

Key Features

Size
100 x 15 mm
Shelf Life
90 day
Package Type
Petri Dish
Storage Requirements
2 to 8 Degrees C
Application
Enumeration of Heterotrophic Organisms In Treated Potable Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP3100
Zoro #
G6029965
UPC #
-
Country of Origin
United States

Dimensions

Size
100 x 15 mm

Details

Item
R2A Agar
Shelf Life
90 day
Package Type
Petri Dish
Storage Requirements
2 to 8 Degrees C
Application
Enumeration of Heterotrophic Organisms In Treated Potable Water
Container Type
Petri Dish
Product Form
Solid
Media Type
R2A Agar
Minimum Storage Temperature - Centigrade
2 Degrees C
Maximum Storage Temperature - Centigrade
8 Degrees C

Description

R2A Agar, Media Type R2A Agar, Size 100 x 15 mm, Product Form Solid, Shelf Life 90 day, Reference Methods Not Applicable, Application Enumeration of Heterotrophic Organisms In Treated Potable Water, Maximum Storage Temperature - Centigrade 8 Degrees C, Minimum Storage Temperature - Centigrade 2 Degrees C, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.