Zoro Homepage

Sabouraud Dextrose Agar, 250mL, PK9

  • Mfr # 250EZ-3200-250

  • Zoro # G5989401


product price: $131.99
/pk 9, $14.67/ea
Free Shipping & Returns

Key Features

Size
250 mL
Standards
European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200
Package Type
Narrow mouth Bottle
Shelf Life
180 day
Application
Cultivation of Fungi and Aciduric Microorganisms
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250EZ-3200-250
Zoro #
G5989401
UPC #
-
Country of Origin
United States

Dimensions

Size
250 mL

Details

Item
Sabouraud Dextrose Agar
Standards
European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200
Package Type
Narrow mouth Bottle
Shelf Life
180 day
Application
Cultivation of Fungi and Aciduric Microorganisms
Media Type
Sabouraud Dextrose Agar
Container Type
Bottle
Product Form
Solid

Description

Sabouraud Dextrose Agar, Media Type Sabouraud Dextrose Agar, Size 250 mL, Product Form Solid, Container Type Bottle, Shelf Life 180 day, Reference Methods Not Applicable, Standards European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200, Application Cultivation of Fungi and Aciduric Microorganisms, Package Quantity 9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.