Zoro Homepage

Sabouraud Dextrose Agarw/Lec&Poly, PK100

  • Mfr # CP7112

  • Zoro # G5948844


product price: $242.99
/pk 100, $2.43/ea
Free Shipping & Returns

Key Features

Size
Contact Plate
Storage Requirements
2 to 8 Degrees C
Shelf Life
90 day
Package Type
Petri Dish
Application
Cultivation of Fungi and Aciduric Microorganisms
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP7112
Zoro #
G5948844
UPC #
-
Country of Origin
United States

Dimensions

Size
Contact Plate

Details

Item
Sabouraud Dextrose Agar, Lec&Poly
Storage Requirements
2 to 8 Degrees C
Shelf Life
90 day
Package Type
Petri Dish
Application
Cultivation of Fungi and Aciduric Microorganisms
Maximum Storage Temperature - Centigrade
8 Degrees C
Minimum Storage Temperature - Centigrade
2 Degrees C
Container Type
Petri Dish
Media Type
Sabouraud Dextrose Agar with Lecithin and Polysorbate 80
Product Form
Solid

Description

Sabouraud Dextrose Agar, Lec&Poly, Media Type Sabouraud Dextrose Agar with Lecithin and Polysorbate 80, Size Contact Plate, Product Form Solid, Shelf Life 90 day, Reference Methods Not Applicable, Application Cultivation of Fungi and Aciduric Microorganisms, Maximum Storage Temperature - Centigrade 8 Degrees C, Minimum Storage Temperature - Centigrade 2 Degrees C, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.