Standard Methods Agar, Slants, PK100
Mfr # 16T-3500-SL
Zoro # G5921562
product price: $164.99
/pk 100, $1.65/ea
Free Shipping & Returns
Key Features
Size
Slants
Standards
European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200
Shelf Life
180 day
Package Type
Screwthread Tube
Product Form
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16T-3500-SL
Zoro #
G5921562
UPC #
-
Country of Origin
United States
Dimensions
Size
Slants
Details
Item
Standard Methods Agar,Slants
Standards
European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200
Shelf Life
180 day
Package Type
Screwthread Tube
Product Form
Solid
Media Type
Standard Methods Plate Count Agar
Container Type
Tube
Description
Standard Methods Agar,Slants, Media Type Standard Methods Plate Count Agar, Size Slants, Product Form Solid, Container Type Tube, Shelf Life 180 day, Reference Methods Not Applicable, Standards European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.