Shop GENERAL LABORATORY PRODUCTS
See all product information
Create Account
Std.MethodsAgar, 18 mL, PK100
- Mfr # 20GL-3500-18
- Zoro # G5887935
product price:Â
$
244.99
/pk of 100, $2.45/ea
Free Shipping & Returns
Key Features
Size
18 mL
Standards
European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200
Package Type
Screwthread Tube
Shelf Life
180 day
Application
Enumeration of Bacteria In Water, Wastewater, Food and Dairy Products
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20GL-3500-18
- Zoro #
- G5887935
- UPC #
- -
- Country of Origin
- United States
- Item
- Standard Methods Agar
- Standards
- European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200
- Package Type
- Screwthread Tube
- Shelf Life
- 180 day
- Application
- Enumeration of Bacteria In Water, Wastewater, Food and Dairy Products
- Product Form
- Solid
- Media Type
- Standard Methods Agar
- Container Type
- Tube
Dimensions
- Size
- 18 mL
- Bottle Size
- 18 mL
- Size - Alpha
- 18 mL
- Container Size
- 18 mL
Description
Standard Methods Agar, Media Type Standard Methods Agar, Size 18 mL, Product Form Solid, Container Type Tube, Shelf Life 180 day, Reference Methods Not Applicable, Standards European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200, Application Enumeration of Bacteria In Water, Wastewater, Food and Dairy Products, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.