TAT Broth, 1000mL, PK6
Mfr # 64WM-3600-1000
Zoro # G6030577
product price: $165.99
/pk 6, $27.67/ea
Free Shipping & Returns
Key Features
Size
1 L
Standards
European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200
Package Type
Wide mouth Jar
Shelf Life
180 day
Media Type
TAT Broth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64WM-3600-1000
Zoro #
G6030577
UPC #
-
Country of Origin
United States
Dimensions
Size
1 L
Details
Item
TAT Broth
Standards
European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200
Package Type
Wide mouth Jar
Shelf Life
180 day
Media Type
TAT Broth
Container Type
Wide Mouth Jar
Product Form
Liquid
Description
TAT Broth, Media Type TAT Broth, Size 1 L, Product Form Liquid, Shelf Life 180 day, Reference Methods Not Applicable, Standards European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.