TAT Broth, 99mL, PK24
Mfr # 125PP-3600-99
Zoro # G5913941
product price: $176.99
/pk 24, $7.37/ea
Free Shipping & Returns
Key Features
Size
99 mL
Standards
European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200
Shelf Life
180 day
Package Type
Narrow Mouth Polypropylene Bottle
Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
125PP-3600-99
Zoro #
G5913941
UPC #
-
Country of Origin
United States
Dimensions
Size
99 mL
Details
Item
TAT Broth
Standards
European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200
Shelf Life
180 day
Package Type
Narrow Mouth Polypropylene Bottle
Container Type
Bottle
Product Form
Liquid
Media Type
TAT Broth
Description
TAT Broth, Media Type TAT Broth, Size 99 mL, Product Form Liquid, Container Type Bottle, Shelf Life 180 day, Reference Methods Not Applicable, Standards European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.