Tryptic Soy Agar, 100mL, PK12
Mfr # 125EZ-3700-100
Zoro # G5879027
product price: $98.19
/pk 12, $8.18/ea
Free Shipping & Returns
Key Features
Size
100 mL
Standards
European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200
Shelf Life
180 day
Package Type
Narrow mouth Bottle
Product Form
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
125EZ-3700-100
Zoro #
G5879027
UPC #
-
Country of Origin
United States
Dimensions
Size
100 mL
Details
Item
Tryptic Soy Agar
Standards
European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200
Shelf Life
180 day
Package Type
Narrow mouth Bottle
Product Form
Solid
Media Type
Tryptic Soy Agar
Container Type
Bottle
Description
Tryptic Soy Agar, Media Type Tryptic Soy Agar, Size 100 mL, Product Form Solid, Container Type Bottle, Shelf Life 180 day, Reference Methods Not Applicable, Standards European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.