Tryptic Soy Agar, 18mL, PK100
Mfr # 20GL-3700-18
Zoro # G5993163
product price: $223.99
/pk 100, $2.24/ea
Free Shipping & Returns
Key Features
Size
18 mL
Package Type
Screwthread Tube
Shelf Life
180 day
Application
General Purpose Medium
Container Type
Tube
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20GL-3700-18
Zoro #
G5993163
UPC #
-
Country of Origin
United States
Dimensions
Size
18 mL
Details
Item
Tryptic Soy Agar
Package Type
Screwthread Tube
Shelf Life
180 day
Application
General Purpose Medium
Container Type
Tube
Product Form
Solid
Media Type
Tryptic Soy Agar
Description
Tryptic Soy Agar, Media Type Tryptic Soy Agar, Size 18 mL, Product Form Solid, Container Type Tube, Shelf Life 180 day, Reference Methods Not Applicable, Application General Purpose Medium, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.